Motion
MTCL-4-0.7-SS-LH

RULAND MANUFACTURING CO
MTCL-4-0.7-SS-LH

Ruland MTCL-4-0.7-SS-LH - Ruland MTCL-4-0.7-SS-LH, M4 x 0.7 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 16mm OD, 9mm Width
MI ITEM #11874999
MFR #MTCL-4-0.7-SS-LH
List Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-4-0.7-SS-LH

Ruland MTCL-4-0.7-SS-LH - Ruland MTCL-4-0.7-SS-LH, M4 x 0.7 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 16mm OD, 9mm Width
MI ITEM #11874999
MFR #MTCL-4-0.7-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.54/each for your price

Overview

Mfr description
MTCL-4-0.7-SS-LH NOMAR LEFT HAND THREADE

Specifications

  • Product Type
    Shaft Collars
  • Outside Diameter
    0.6300 in
  • Material
    Stainless Steel - 303
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M4 x 0.7
  • Weight
    0.031 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452924028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought