Motion
MTCL-6-1-SS-LH
Ruland MTCL-6-1-SS-LH - Ruland MTCL-6-1-SS-LH, M6 x 1 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 16mm OD, 9mm Width
Mi Item #11875003
MFR #MTCL-6-1-SS-LH
Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MTCL-6-1-SS-LH - Ruland MTCL-6-1-SS-LH, M6 x 1 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 16mm OD, 9mm Width
Mi Item #11875003
MFR #MTCL-6-1-SS-LH

Mfr description
MTCL-6-1-SS-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.75/each

Specifications

Dimensions

  • Outside Diameter
    0.6300 in
  • Width
    9 mm

Details

  • Bore Thread
    M6X1
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    MTCL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)