Overview
Mfr description
MTCL-8-1.25-SS-LH NOMAR LEFT HAND THREAD
Specifications
- ConstructionOne-Piece
- Bore ThreadM8X1.25
- Finish CoatingPlain
- Outside Diameter0.7100 in
- Width9 mm
- Locking DeviceClamp
- Material303 Stainless Steel
- Thread DirectionLeft Hand
- SeriesMTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data