Motion
MUS10-5-5-F
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 40 mm Length, Alloy Steel Material
Mi Item #11875006
MFR #MUS10-5-5-F
Price$852.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 40 mm Length, Alloy Steel Material
Mi Item #11875006
MFR #MUS10-5-5-F

Mfr description
MUS10-5-5-F U-JOINT SINGLE FRICTION BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.04/each

Specifications

Dimensions

  • Bore Depth
    0.5827 in
  • Bore Size A
    5 mm
  • Bore Size B
    5 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    40 mm
  • Weight
    0.0315 lbs

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)