Motion
MUS13-6-6-SS
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11875009
MFR #MUS13-6-6-SS
Price$1,048.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11875009
MFR #MUS13-6-6-SS

Mfr description
MUS13-6-6-SS U-JOINT SINGLE FRICTION BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.11/each

Specifications

Dimensions

  • Bore Depth
    0.7205 in
  • Bore Size A
    6 mm
  • Bore Size B
    6 mm
  • Outside Diameter
    0.4960 in
  • Overall Length
    2.0000 in
  • Weight
    0.0730 lbs

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS13
  • Standards Met
    RoHS3 | REACH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)