Motion
MUS15-8-8-F
Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.6180 in OD, 40 mm Length, Alloy Steel Material
MI ITEM #11875010
MFR #MUS15-8-8-F
List Price$896.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.6180 in OD, 40 mm Length, Alloy Steel Material
MI ITEM #11875010
MFR #MUS15-8-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.79/each for your price

Overview

Mfr description
MUS15-8-8-F U-JOINT SINGLE FRICTION BEAR

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Alloy Steel
  • Bore Depth
    0.4843 in
  • Overall Length
    40 mm
  • Component Type
    Complete U-Joint Assembly
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.6180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text