Motion
MUS19-10-10-F
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 45 mm Length, Alloy Steel Material
MI ITEM #11875012
MFR #MUS19-10-10-F
List Price$919.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 45 mm Length, Alloy Steel Material
MI ITEM #11875012
MFR #MUS19-10-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$919.70/each for your price

Overview

Mfr description
MUS19-10-10-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Alloy Steel
  • Bore Depth
    0.4920 in
  • Overall Length
    45 mm
  • Maximum Bore Size
    10 mm
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Weight
    0.1496 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.7440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought