Motion
MUS19-10-10-SS
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11875013
MFR #MUS19-10-10-SS
Price$1,103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11875013
MFR #MUS19-10-10-SS

Mfr description
MUS19-10-10-SS U-JOINT SINGLE FRICTION B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.50/each

Specifications

Dimensions

  • Bore Depth
    28 mm
  • Bore Size A
    10 mm
  • Bore Size B
    10 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    3.0000 in
  • Weight
    0.2533 lbs

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS
  • Standards Met
    ISO 9001:2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)