Motion
MUS22-10-10-F
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.8700 in OD, 50 mm Length, Alloy Steel Material
MI ITEM #11875014
MFR #MUS22-10-10-F
Price$927.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.8700 in OD, 50 mm Length, Alloy Steel Material
MI ITEM #11875014
MFR #MUS22-10-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$927.88/each

Specifications

Dimensions

  • Bore Depth
    0.5157 in
  • Bore Size A
    10 mm
  • Bore Size B
    10 mm
  • Outside Diameter
    0.8700 in
  • Overall Length
    50 mm
  • Weight
    0.2232 lbs

Details

  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS22
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant

Overview

Mfr description
MUS22-10-10-F U-JOINT SINGLE FRICTION BE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought