Motion
MUS25-12-12-F
Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 0.9960 in OD, 50 mm Length, Alloy Steel Material
MI ITEM #11875018
MFR #MUS25-12-12-F
List Price$942.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 0.9960 in OD, 50 mm Length, Alloy Steel Material
MI ITEM #11875018
MFR #MUS25-12-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$942.63/each for your price

Overview

Mfr description
MUS25-12-12-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    450.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.4843 in
  • Overall Length
    50 mm
  • Component Type
    Complete U-Joint Assembly
  • Series
    MUS25
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Weight
    0.2975 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.9960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text