Motion
MUS25-12-12-SS
Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 0.9960 in OD, 3.3740 in Length, Stainless Steel Material
Mi Item #11875019
MFR #MUS25-12-12-SS
Price$1,131.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 0.9960 in OD, 3.3740 in Length, Stainless Steel Material
Mi Item #11875019
MFR #MUS25-12-12-SS

Mfr description
MUS25-12-12-SS U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,131.16/each

Specifications

Dimensions

  • Bore Depth
    1.1890 in
  • Bore Size A
    12 mm
  • Bore Size B
    12 mm
  • Outside Diameter
    0.9960 in
  • Overall Length
    3.3740 in
  • Weight
    0.5100 lbs

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    315.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)