Motion
MUS29-14-14-F
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 56 mm Length, Alloy Steel Material
Mi Item #11875020
MFR #MUS29-14-14-F
Price$972.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 56 mm Length, Alloy Steel Material
Mi Item #11875020
MFR #MUS29-14-14-F

Mfr description
MUS29-14-14-F U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.57/each

Specifications

Dimensions

  • Bore Depth
    14 mm
  • Bore Size A
    14 mm
  • Bore Size B
    14 mm
  • Outside Diameter
    1.1181 in
  • Overall Length
    56 mm
  • Weight
    0.4013 lbs

Details

  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    650.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)