Motion
MUS29-14-14-SS
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11875021
MFR #MUS29-14-14-SS
List Price$1,167.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11875021
MFR #MUS29-14-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,167.10/each for your price

Overview

Mfr description
MUS29-14-14-SS U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    45 °
  • Material
    Stainless Steel
  • Bore Size A
    14 mm
  • Bore Depth
    1.1968 in
  • Bore Size B
    14 mm
  • Overall Length
    3.5000 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Weight
    0.6370 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.1181 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought