Motion
MUS38-20-20-F
Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 38 mm OD, 82 mm Length, Alloy Steel Material
MI ITEM #11875026
MFR #MUS38-20-20-F
List Price$1,154.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 20 mm Bore Size A, 20 mm Bore Size B, 38 mm OD, 82 mm Length, Alloy Steel Material
MI ITEM #11875026
MFR #MUS38-20-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,154.34/each for your price

Overview

Mfr description
MUS38-20-20-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Alloy Steel
  • Bore Size A
    20 mm
  • Bore Depth
    0.8898 in
  • Bore Size B
    20 mm
  • Overall Length
    82 mm
  • Series
    MUS38
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Weight
    1.1120 lbs
  • Manufacturer Product Page
  • Outside Diameter
    38 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought