Motion
MUS44-22-22-F
Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 95 mm Length, Alloy Steel Material
Mi Item #11875028
MFR #MUS44-22-22-F
Price$1,333.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 95 mm Length, Alloy Steel Material
Mi Item #11875028
MFR #MUS44-22-22-F

Mfr description
MUS44-22-22-F U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.05/each

Specifications

Dimensions

  • Bore Depth
    0.9764 in
  • Bore Size A
    22 mm
  • Bore Size B
    22 mm
  • Outside Diameter
    1.7440 in
  • Overall Length
    95 mm
  • Weight
    1.6658 lbs

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUS44
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    2900.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)