Motion
MUS44-22-22-SS
Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Stainless Steel Material
MI ITEM #11875029
MFR #MUS44-22-22-SS
List Price$1,599.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Stainless Steel Material
MI ITEM #11875029
MFR #MUS44-22-22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,599.66/each for your price

Overview

Mfr description
MUS44-22-22-SS U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    2100.28 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.6060 in
  • Overall Length
    5.0000 in
  • Series
    MUS
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Weight
    2.2270 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.7440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought