Motion
MUS64-35-35-F-140

RULAND MANUFACTURING CO
MUS64-35-35-F-140

Pin & Block U-Joint - 35 mm Bore Size A, 35 mm Bore Size B, 2.5000 in OD, 140 mm Length, Alloy Steel Material
MI ITEM #11875038
MFR #MUS64-35-35-F-140
List Price$2,966.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MUS64-35-35-F-140

Pin & Block U-Joint - 35 mm Bore Size A, 35 mm Bore Size B, 2.5000 in OD, 140 mm Length, Alloy Steel Material
MI ITEM #11875038
MFR #MUS64-35-35-F-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,966.28/each for your price

Overview

Mfr description
MUS64-35-35-F-140 U-JOINT SINGLE FRICTIO

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Alloy Steel
  • Bore Depth
    1.3425 in
  • Overall Length
    140 mm
  • Series
    MUS64
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Weight
    5.0915 lbs
  • Manufacturer Product Page
  • Outside Diameter
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text