Motion
MUSK64-30-30-F
Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 122 mm Length, Alloy Steel Material
MI ITEM #11875040
MFR #MUSK64-30-30-F
List Price$2,937.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 122 mm Length, Alloy Steel Material
MI ITEM #11875040
MFR #MUSK64-30-30-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,937.89/each for your price

Overview

Mfr description
MUSK64-30-30-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    32000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.9880 in
  • Overall Length
    122 mm
  • Series
    MUSK64
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Weight
    4.4366 lbs
  • Manufacturer Product Page
  • Outside Diameter
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text