Motion
MUSSK15-8-8-F
Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.6180 in OD, 40 mm Length, Alloy Steel Material
MI ITEM #11875042
MFR #MUSSK15-8-8-F
List Price$985.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.6180 in OD, 40 mm Length, Alloy Steel Material
MI ITEM #11875042
MFR #MUSSK15-8-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$985.42/each for your price

Overview

Mfr description
MUSSK15-8-8-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    675.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.4840 in
  • Overall Length
    40 mm
  • Component Type
    Complete U-Joint Assembly
  • Series
    MUSSK
  • Standards Met
    ISO 9001:2015
  • Weight
    0.0896 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.6180 in
  • Screw Thread Size
    M3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text