Motion
MUSSK19-10-10-SS

RULAND MANUFACTURING CO
MUSSK19-10-10-SS

Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11875045
MFR #MUSSK19-10-10-SS
Price$1,212.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MUSSK19-10-10-SS

Pin & Block U-Joint - 10 mm Bore Size A, 10 mm Bore Size B, 0.7440 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11875045
MFR #MUSSK19-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,212.06/each

Specifications

Dimensions

  • Bore Depth
    28 mm
  • Bore Size A
    10 mm
  • Bore Size B
    10 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    3.0000 in
  • Screw Thread Size
    M3
  • Weight
    0.2500 lbs

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUSSK
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    875.00 in-lbs

Overview

Mfr description
MUSSK19-10-10-SS U-JOINT SINGLE FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought