Motion
MUSSK29-14-14-F
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 56 mm Length, Alloy Steel Material
MI ITEM #11875052
MFR #MUSSK29-14-14-F
List Price$1,067.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 56 mm Length, Alloy Steel Material
MI ITEM #11875052
MFR #MUSSK29-14-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.80/each for your price

Overview

Mfr description
MUSSK29-14-14-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    3250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    14 mm
  • Overall Length
    56 mm
  • Component Type
    Complete U-Joint Assembly
  • Series
    MUSSK
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Weight
    0.4196 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.1181 in
  • Screw Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text