Motion
MUSSK38-18-18-F
Pin & Block U-Joint - 18 mm Bore Size A, 18 mm Bore Size B, 38 mm OD, 72 mm Length, Alloy Steel Material
MI ITEM #11875056
MFR #MUSSK38-18-18-F
List Price$1,261.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 18 mm Bore Size A, 18 mm Bore Size B, 38 mm OD, 72 mm Length, Alloy Steel Material
MI ITEM #11875056
MFR #MUSSK38-18-18-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,261.12/each for your price

Overview

Mfr description
MUSSK38-18-18-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    10000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    18 mm
  • Bore Depth
    0.6929 in
  • Bore Size B
    18 mm
  • Overall Length
    72 mm
  • Series
    MUSSK
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Weight
    0.9672 lbs
  • Manufacturer Product Page
  • Outside Diameter
    38 mm
  • Screw Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought