Motion
MUSSK44-22-22-SS

RULAND MANUFACTURING CO
MUSSK44-22-22-SS

Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Stainless Steel Material
Mi Item #11875061
MFR #MUSSK44-22-22-SS
Price$1,252.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MUSSK44-22-22-SS

Pin & Block U-Joint - 22 mm Bore Size A, 22 mm Bore Size B, 1.7440 in OD, 5.0000 in Length, Stainless Steel Material
Mi Item #11875061
MFR #MUSSK44-22-22-SS

Mfr description
MUSSK44-22-22-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.05/each

Specifications

Dimensions

  • Bore Depth
    1.6060 in
  • Bore Size A
    22 mm
  • Bore Size B
    22 mm
  • Outside Diameter
    1.7440 in
  • Overall Length
    5.0000 in
  • Weight
    2.2970 lbs

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUSSK
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    10500.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)