Motion
MUSSK51-30-30-F
Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 1.9960 in OD, 122 mm Length, Alloy Steel Material
Mi Item #11875064
MFR #MUSSK51-30-30-F
Price$1,606.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 1.9960 in OD, 122 mm Length, Alloy Steel Material
Mi Item #11875064
MFR #MUSSK51-30-30-F

Mfr description
MUSSK51-30-30-F U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,606.66/each

Specifications

Dimensions

  • Bore Depth
    1.3500 in
  • Bore Size A
    30 mm
  • Bore Size B
    30 mm
  • Maximum Bore Size
    30 mm
  • Outside Diameter
    1.9960 in
  • Overall Length
    122 mm
  • Screw Thread Size
    M8
  • Weight
    2.8425 lbs

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUSSK51
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    21500.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)