Motion
MUSSK64-35-35-F
Pin & Block U-Joint - 35 mm Bore Size A, 35 mm Bore Size B, 2.5000 in OD, 140 mm Length, Alloy Steel Material
Mi Item #11875068
MFR #MUSSK64-35-35-F
Price$3,084.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 35 mm Bore Size A, 35 mm Bore Size B, 2.5000 in OD, 140 mm Length, Alloy Steel Material
Mi Item #11875068
MFR #MUSSK64-35-35-F

Mfr description
MUSSK64-35-35-F U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,084.78/each

Specifications

Dimensions

  • Bore Depth
    1.3425 in
  • Bore Size A
    35 mm
  • Bore Size B
    35 mm
  • Outside Diameter
    2.5000 in
  • Overall Length
    140 mm
  • Screw Thread Size
    M10
  • Weight
    5.0616 lbs

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    MUSSK
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    32000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)