Motion
MWCLK-8-SS
One Piece Split Double Wide Clamp Collar w/ Keyway - One Piece - Split, Stainless Steel, 8 mm Bore, 0.7090 in OD, 19.6 mm Width
Mi Item #11875081
MFR #MWCLK-8-SS
Price$144.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Double Wide Clamp Collar w/ Keyway - One Piece - Split, Stainless Steel, 8 mm Bore, 0.7090 in OD, 19.6 mm Width
Mi Item #11875081
MFR #MWCLK-8-SS

Mfr description
MWCLK-8-SS NOMAR SHAFT COLLAR DOUBLE WID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.38/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Bore Size
    0.3150 in
  • Clearance Diameter Max
    0.8820 in
  • Outside Diameter
    0.7090 in
  • Screw Size
    M3
  • Weight
    0.060 lb
  • Width
    19.6 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    MWCLK-8-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)