Motion
MWSPK-10-SS
Ruland MWSPK-10-SS - 10mm Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 24mm OD, 20mm Width
MI ITEM #11875083
MFR #MWSPK-10-SS
List Price$229.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWSPK-10-SS - 10mm Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 24mm OD, 20mm Width
MI ITEM #11875083
MFR #MWSPK-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.92/each for your price

Overview

Mfr description
MWSPK-10-SS NOMAR SHAFT COLLAR DOUBLE WI

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.9450 in
  • Bore Size
    0.3940 in
  • Width
    19.6 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.0350 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3
  • Weight
    0.110 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MWSPK-10-SS
  • UPC_NO
    63452930562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text