Motion
MWSPK-8-F
Ruland MWSPK-8-F - 8mm Double Wide Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 18mm OD, 20mm Width
MI ITEM #11875091
MFR #MWSPK-8-F
List Price$143.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWSPK-8-F - 8mm Double Wide Shaft Collar, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 18mm OD, 20mm Width
MI ITEM #11875091
MFR #MWSPK-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.11/each for your price

Overview

Mfr description
MWSPK-8-F NOMAR SHAFT COLLAR DOUBLE WIDE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    8 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.7090 in
  • Bore Size
    0.3150 in
  • Width
    19.6 mm
  • Material
    Steel
  • Clearance Diameter Max
    0.8820 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3
  • Weight
    0.060 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MWSPK-8-F
  • UPC_NO
    63452930571
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text