Motion
OF-CL-28-SS
Ruland OF-CL-28-SS - Shaft Collar, Mountable with Flats & Holes, One-Piece, Bore 1.7500", OD 2 3/4", W 0.688", 303 Stainless Steel
MI ITEM #11875133
MFR #OF-CL-28-SS
List Price$181.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-CL-28-SS - Shaft Collar, Mountable with Flats & Holes, One-Piece, Bore 1.7500", OD 2 3/4", W 0.688", 303 Stainless Steel
MI ITEM #11875133
MFR #OF-CL-28-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.74/each for your price

Overview

Mfr description
OF-CL-28-SS SHAFT COLLAR ONE-PIECE MOUNT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    3.0460 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.640 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-CL-28-SS
  • UPC_NO
    63452921995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text