Motion
OF-CL-32-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 2.0000 in Bore, 3 in OD, 0.6875 in Width
Mi Item #11875134
MFR #OF-CL-32-A
Price$77.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 2.0000 in Bore, 3 in OD, 0.6875 in Width
Mi Item #11875134
MFR #OF-CL-32-A

Mfr description
OF-CL-32-A SHAFT COLLAR ONE-PIECE MOUNTA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.27/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Clearance Diameter Max
    3.2730 in
  • Outside Diameter
    3 in
  • Weight
    0.270 lb
  • Width
    0.6875 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-CL-32-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)