Motion
OF-MCL-10E-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 0.6250 in Bore, 1.3390 in OD, 13 mm Width
Mi Item #11875146
MFR #OF-MCL-10E-AN
Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 0.6250 in Bore, 1.3390 in OD, 13 mm Width
Mi Item #11875146
MFR #OF-MCL-10E-AN

Mfr description
OF-MCL-10E-AN SHAFT COLLAR INTL SERIES O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.57/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clearance Diameter Max
    1.5470 in
  • Outside Diameter
    1.3390 in
  • Weight
    0.050 lb
  • Width
    13 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Anodize
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MCL-10E-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452929077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)