Motion
OF-MCL-10-SS
Ruland OF-MCL-10-SS - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 10mm, OD 24mm, W 9mm, 303 Stainless Steel
MI ITEM #11875150
MFR #OF-MCL-10-SS
List Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MCL-10-SS - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 10mm, OD 24mm, W 9mm, 303 Stainless Steel
MI ITEM #11875150
MFR #OF-MCL-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.42/each for your price

Overview

Mfr description
OF-MCL-10-SS SHAFT COLLAR ONE-PIECE MOUN

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    0.9450 in
  • Width
    9 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.0350 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.060 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MCL-10-SS
  • UPC_NO
    63452922093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought