Motion
OF-MCL-12E-F
Ruland OF-MCL-12E-F - 0.7500" International Shaft Collar With OD Flats And Holes, Black Oxide Steel, One-Piece Clamp Style, 40 mm OD, 15 mm Width
MI ITEM #11875154
MFR #OF-MCL-12E-F
List Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MCL-12E-F - 0.7500" International Shaft Collar With OD Flats And Holes, Black Oxide Steel, One-Piece Clamp Style, 40 mm OD, 15 mm Width
MI ITEM #11875154
MFR #OF-MCL-12E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.58/each for your price

Overview

Mfr description
OF-MCL-12E-F SHAFT COLLAR INTL SERIES ON

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.5750 in
  • Width
    15 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.8660 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Weight
    0.220 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MCL-12E-F
  • UPC_NO
    63452929085
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text