Motion
OF-MCL-16-AN
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 16 mm Bore, 34 mm OD, 13 mm Width
Mi Item #11875159
MFR #OF-MCL-16-AN
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Anodized Aluminum, 16 mm Bore, 34 mm OD, 13 mm Width
Mi Item #11875159
MFR #OF-MCL-16-AN

Mfr description
OF-MCL-16-AN SHAFT COLLAR ONE-PIECE MOUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    34 mm
  • Width
    13 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MCL-16-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)