Motion
OF-MCL-24E-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.5000 in Bore, 2.3620 in OD, 15 mm Width
Mi Item #11875174
MFR #OF-MCL-24E-SS
Price$114.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.5000 in Bore, 2.3620 in OD, 15 mm Width
Mi Item #11875174
MFR #OF-MCL-24E-SS

Mfr description
OF-MCL-24E-SS SHAFT COLLAR INTL SERIES O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Clearance Diameter Max
    2.5830 in
  • Outside Diameter
    2.3620 in
  • Weight
    0.400 lb
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MCL-24E-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452929095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)