Motion
OF-MCL-25-A
Ruland OF-MCL-25-A - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 25mm, OD 45mm, W 15mm, 2024 Aluminum
MI ITEM #11875175
MFR #OF-MCL-25-A
List Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MCL-25-A - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 25mm, OD 45mm, W 15mm, 2024 Aluminum
MI ITEM #11875175
MFR #OF-MCL-25-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.82/each for your price

Overview

Mfr description
OF-MCL-25-A SHAFT COLLAR ONE-PIECE MOUNT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7720 in
  • Width
    15 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    2.0510 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Weight
    0.100 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MCL-25-A
  • UPC_NO
    63452922089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text