Motion
OF-MCL-25-SS
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 25 mm Bore, 1.7720 in OD, 15 mm Width
MI ITEM #11875178
MFR #OF-MCL-25-SS
Price$49.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 25 mm Bore, 1.7720 in OD, 15 mm Width
MI ITEM #11875178
MFR #OF-MCL-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.81/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Clearance Diameter Max
    2.0510 in
  • Outside Diameter
    1.7720 in
  • Weight
    0.290 lb
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MCL-25-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452922097

Overview

Mfr description
OF-MCL-25-SS SHAFT COLLAR ONE-PIECE MOUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought