Motion
OF-MCL-30-A
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 30 mm Bore, 2.1260 in OD, 15 mm Width
Mi Item #11875179
MFR #OF-MCL-30-A
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 30 mm Bore, 2.1260 in OD, 15 mm Width
Mi Item #11875179
MFR #OF-MCL-30-A

Mfr description
OF-MCL-30-A SHAFT COLLAR ONE-PIECE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.85/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Clearance Diameter Max
    2.3310 in
  • Outside Diameter
    2.1260 in
  • Weight
    0.150 lb
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MCL-30-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452922090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)