Motion
OF-MCL-40-F
Ruland OF-MCL-40-F - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 40mm, OD 60mm, W 15mm, 1215 Lead-free Steel
MI ITEM #11875189
MFR #OF-MCL-40-F
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MCL-40-F - Shaft Collar, Mountable with Flats & holes, One-Piece, Bore 40mm, OD 60mm, W 15mm, 1215 Lead-free Steel
MI ITEM #11875189
MFR #OF-MCL-40-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
OF-MCL-40-F SHAFT COLLAR ONE-PIECE MOUNT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    40 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    2.3620 in
  • Width
    15 mm
  • Material
    Steel
  • Clearance Diameter Max
    2.5830 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Weight
    0.410 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MCL-40-F
  • UPC_NO
    63452922084
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought