Motion
OF-MCL-6E-AN
Ruland OF-MCL-6E-AN - 0.3750" International Shaft Collar With OD Flats And Holes, Anodized Aluminum, One-Piece Clamp Style, 24 mm OD, 9 mm Width
MI ITEM #11875191
MFR #OF-MCL-6E-AN
List Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MCL-6E-AN - 0.3750" International Shaft Collar With OD Flats And Holes, Anodized Aluminum, One-Piece Clamp Style, 24 mm OD, 9 mm Width
MI ITEM #11875191
MFR #OF-MCL-6E-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.24/each for your price

Overview

Mfr description
OF-MCL-6E-AN SHAFT COLLAR INTL SERIES ON

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.9450 in
  • Width
    9 mm
  • Material
    Anodized Aluminum
  • Clearance Diameter Max
    1.0350 in
  • Finish
    Anodize
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.020 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MCL-6E-AN
  • UPC_NO
    63452929082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text