Motion
OF-MSP-10E-F
Ruland OF-MSP-10E-F - 0.6250" International Shaft Collar With OD Flats And Holes, Black Oxide Steel, Two-Piece Clamp Style, 34 mm OD, 13 mm Width
MI ITEM #11875200
MFR #OF-MSP-10E-F
List Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MSP-10E-F - 0.6250" International Shaft Collar With OD Flats And Holes, Black Oxide Steel, Two-Piece Clamp Style, 34 mm OD, 13 mm Width
MI ITEM #11875200
MFR #OF-MSP-10E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.57/each for your price

Overview

Mfr description
OF-MSP-10E-F SHAFT COLLAR INTL SERIES TW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3390 in
  • Width
    13 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.5470 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Weight
    0.130 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MSP-10E-F
  • UPC_NO
    63452929105
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text