Motion
OF-MSP-12-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 12 mm Bore, 1.1020 in OD, 11 mm Width
Mi Item #11875209
MFR #OF-MSP-12-F
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 12 mm Bore, 1.1020 in OD, 11 mm Width
Mi Item #11875209
MFR #OF-MSP-12-F

Mfr description
OF-MSP-12-F SHAFT COLLAR TWO-PIECE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Clearance Diameter Max
    1.2600 in
  • Outside Diameter
    1.1020 in
  • Weight
    0.100 lb
  • Width
    11 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MSP-12-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452922102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)