Motion
OF-MSP-12-SS
Ruland OF-MSP-12-SS - Shaft Collar, Mountable with Flats & holes, Two-Piece, Bore 12mm, OD 28mm, W 11mm, 303 Stainless Steel
MI ITEM #11875210
MFR #OF-MSP-12-SS
List Price$41.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MSP-12-SS - Shaft Collar, Mountable with Flats & holes, Two-Piece, Bore 12mm, OD 28mm, W 11mm, 303 Stainless Steel
MI ITEM #11875210
MFR #OF-MSP-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.97/each for your price

Overview

Mfr description
OF-MSP-12-SS SHAFT COLLAR TWO-PIECE MOUN

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    12 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1020 in
  • Width
    11 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2600 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.100 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MSP-12-SS
  • UPC_NO
    63452922118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text