Motion
OF-MSP-6E-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 0.3750 in Bore, 0.9450 in OD, 9 mm Width
MI ITEM #11875243
MFR #OF-MSP-6E-AN
Price$34.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 0.3750 in Bore, 0.9450 in OD, 9 mm Width
MI ITEM #11875243
MFR #OF-MSP-6E-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.12/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Clearance Diameter Max
    1.0350 in
  • Outside Diameter
    0.9450 in
  • Weight
    0.020 lb
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Anodize
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MSP-6E-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452929103

Overview

Mfr description
OF-MSP-6E-AN SHAFT COLLAR INTL SERIES TW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought