Motion
OF-MSP-8E-SS
Ruland OF-MSP-8E-SS - 0.5000" International Shaft Collar With OD Flats And Holes, 303 Stainless Steel, Two-Piece Clamp Style, 30 mm OD, 11 mm Width
MI ITEM #11875248
MFR #OF-MSP-8E-SS
List Price$48.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MSP-8E-SS - 0.5000" International Shaft Collar With OD Flats And Holes, 303 Stainless Steel, Two-Piece Clamp Style, 30 mm OD, 11 mm Width
MI ITEM #11875248
MFR #OF-MSP-8E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.72/each for your price

Overview

Mfr description
OF-MSP-8E-SS SHAFT COLLAR INTL SERIES TW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1810 in
  • Width
    11 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.3270 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.090 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-MSP-8E-SS
  • UPC_NO
    63452929118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text