Motion
OF-SP-12-SS
Ruland OF-SP-12-SS - Shaft Collar, Mountable with Flats & Holes, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 303 Stainless Steel
MI ITEM #11875253
MFR #OF-SP-12-SS
Your Price$38.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-SP-12-SS - Shaft Collar, Mountable with Flats & Holes, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 303 Stainless Steel
MI ITEM #11875253
MFR #OF-SP-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.05/each(List $52.51)

Overview

Mfr description
OF-SP-12-SS SHAFT COLLAR TWO-PIECE MOUNT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.8080 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Weight
    0.170 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-SP-12-SS
  • UPC_NO
    63452922017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text