Motion
OF-SP-24-A
Ruland OF-SP-24-A - Shaft Collar, Mountable with Flats & Holes, Two-Piece, Bore 1.5000", OD 2 3/8", W 0.563", 2024 Aluminum
MI ITEM #11875260
MFR #OF-SP-24-A
List Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-SP-24-A - Shaft Collar, Mountable with Flats & Holes, Two-Piece, Bore 1.5000", OD 2 3/8", W 0.563", 2024 Aluminum
MI ITEM #11875260
MFR #OF-SP-24-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.60/each for your price

Overview

Mfr description
OF-SP-24-A SHAFT COLLAR TWO-PIECE MOUNTA

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Material
    Aluminum
  • Clearance Diameter Max
    2.5780 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Weight
    0.150 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    OF-SP-24-A
  • UPC_NO
    63452922011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought