Motion
PCMR13-4-4-A
Clamp-on Rigid Coupling - 6, 0.5000 in OD, 7075 Aluminum
MI ITEM #11875405
MFR #PCMR13-4-4-A
Your Price$65.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 6, 0.5000 in OD, 7075 Aluminum
MI ITEM #11875405
MFR #PCMR13-4-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.50/each(List $90.38)

Overview

Mfr description
PCMR13-4-4-A BEAM COUPLING 4-BEAM CLAMP

Specifications

  • Bore - Side 1
    4 mm
  • Bore - Side 2
    4 mm
  • Number Of Beams
    6
  • Outside Diameter
    0.5000 in
  • Length Through Bore
    0.3560 in
  • Material
    7075 Aluminum
  • Torque Capacity
    0.66 ft-lbs
  • Torsional Stiffness
    6.660 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Weight
    0.026 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452911970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought