Motion
SPB-12-ST
Ruland SPB-12-ST - Shaft Collar, Balanced, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 316 Stainless Steel
MI ITEM #11875504
MFR #SPB-12-ST
List Price$154.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPB-12-ST - Shaft Collar, Balanced, Two-Piece, Bore 0.7500", OD 1 1/2", W 0.500", 316 Stainless Steel
MI ITEM #11875504
MFR #SPB-12-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.47/each for your price

Overview

Mfr description
SPB-12-ST SHAFT COLLAR BALANCED TWO-PIEC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.5000 in
  • Bore Size
    0.7500 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.8080 in
  • Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    1/4 - 28
  • Weight
    0.170 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPB-12-ST
  • UPC_NO
    63452921496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text