Motion
SPB-9-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, +0.003 in / -0.010 in, +0.076 mm / -0.254 mm Width
Mi Item #11875513
MFR #SPB-9-ST
Price$208.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, +0.003 in / -0.010 in, +0.076 mm / -0.254 mm Width
Mi Item #11875513
MFR #SPB-9-ST

Mfr description
SPB-9-ST SHAFT COLLAR BALANCED TWO-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.25/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Clearance Diameter Max
    1.4480 in;36.78 mm
  • Outside Diameter
    1.2500 in
  • Screw Size
    #10-32
  • Weight
    0.1101 lbs, 0.0499 kg
  • Width
    +0.003 in / -0.010 in, +0.076 mm / -0.254 mm

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in;+0.050 mm / + 0.012 mm
  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Bright
  • Forged Clamp Screw
    #10-32
  • Harmonization Code
    8483608000
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPB-9-ST
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to 350 °F | -40 to 176 °C
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Style
    Two-Piece Clamp
  • Type
    Shaft Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)